- Male Forestry Coupling
- 1 in NPT Thread
| Male Thread | NPT |
| Material | Forged Aluminum |
| Connection | Male Pipe Thread |
| Type | Male Forestry Coupling |
| Size | 1 in |
| Operating Pressure [Max] | 300 PSI |
| Weight | 0.295 LB |
-
Prop 65
| Male Thread | NPT |
| Material | Forged Aluminum |
| Connection | Male Pipe Thread |
| Type | Male Forestry Coupling |
| Size | 1 in |
| Operating Pressure [Max] | 300 PSI |
| Weight | 0.295 LB |
Prop 65