- Male Forestry Coupling
- 1 1/2 in NPT Thread
| Size | 1 1/2 in |
| Operating Pressure [Max] | 300 PSI |
| Type | Male Forestry Coupling |
| Connection | Male Pipe Thread |
| Male Thread | NPT |
| Material | Forged Aluminum |
| Weight | 0.6 LB |
-
Prop 65
| Size | 1 1/2 in |
| Operating Pressure [Max] | 300 PSI |
| Type | Male Forestry Coupling |
| Connection | Male Pipe Thread |
| Male Thread | NPT |
| Material | Forged Aluminum |
| Weight | 0.6 LB |
Prop 65