- Male Forestry Coupling
- 3/4 in GHT Thread
| Connection | Male Pipe Thread |
| Male Thread | GHT |
| Operating Pressure [Max] | 300 PSI |
| Material | Forged Aluminum |
| Type | Male Forestry Coupling |
| Size | 3/4 in |
| Weight | 0.2 LB |
-
Prop 65
| Connection | Male Pipe Thread |
| Male Thread | GHT |
| Operating Pressure [Max] | 300 PSI |
| Material | Forged Aluminum |
| Type | Male Forestry Coupling |
| Size | 3/4 in |
| Weight | 0.2 LB |
Prop 65