Dixon Valve & Coupling
RD15193F
Brass Expansion Ring Coupling for Double Jacket Hose
Item #103944856
-
Prop 65
- Brass Material
| For Use With | Double Jacket Hose |
| Type | Expansion Ring Coupling |
| Lug | Rocker Lug |
| Thread | NST (NH) |
| Bowl Size | 1 15/16 in |
| Hose Size | 1 1/2 in |
| Size | 1 1/2 in |
| Style | Rocker Lug |
| Material | Brass |
| Weight | 2.11 LB |
-
Prop 65

