- Expansion Ring Coupling
- Double Jacket Hose
- 2 1/2 in Hose Size
- 3 in Bowl
- NPSH Thread Type
| Bowl Size | 3 in |
| Material | Brass |
| Thread | NPSH |
| Type | Double Jacket Hose |
| Size | 2 1/2 in |
| Weight | 6.12 LB |
-
Prop 65
| Bowl Size | 3 in |
| Material | Brass |
| Thread | NPSH |
| Type | Double Jacket Hose |
| Size | 2 1/2 in |
| Weight | 6.12 LB |
Prop 65