- Cast Brass Material
applications
- A complete single inlet connection exposed type for residential automatic sprinkler systems.
| Material | Cast Brass |
| End Type | 1-Way |
| Outlet | 1 1/2 in Female NPT |
| Inlet Size | 1 1/2 in Female NST (NH) |
| Weight | 1.755 LB |
| Material | Cast Brass |
| End Type | 1-Way |
| Outlet | 1 1/2 in Female NPT |
| Inlet Size | 1 1/2 in Female NST (NH) |
| Weight | 1.755 LB |