- Expansion Ring Coupling
- RacK Hose - No Lugs on Male
- 1 1/2 in Hose Size
- 1 11/16 in Bowl
- NPSH Thread Type
| Thread | NPSH |
| Type | RacK Hose - No Lugs on Male |
| Bowl Size | 1 11/16 in |
| Size | 1 1/2 in |
| Material | Brass |
| Weight | 1.37 LB |
-
Prop 65
| Thread | NPSH |
| Type | RacK Hose - No Lugs on Male |
| Bowl Size | 1 11/16 in |
| Size | 1 1/2 in |
| Material | Brass |
| Weight | 1.37 LB |
Prop 65