- Expansion Ring Coupling
- RacK Hose - No Lugs on Male
- 1 1/2 in Hose Size
- 1 11/16 in Bowl
- NST (NH) Thread Type
| Material | Brass |
| Size | 1 1/2 in |
| Type | RacK Hose - No Lugs on Male |
| Thread | NST (NH) |
| Bowl Size | 1 11/16 in |
| Weight | 1.51 LB |
-
Prop 65


