Dixon Valve & Coupling
S16175F
Aluminum Expansion Ring Coupling for Single Jacket Hose
Item #103530815
-
Prop 65
- Hardcoat Aluminum Material
| Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Bowl Size | 1 3/4 in |
| Type | Expansion Ring Coupling |
| For Use With | Single Jacket Hose |
| Size | 1 1/2 in |
| Lug | Rocker Lug |
| Hose Size | 1 1/2 in |
| Weight | 0.96 LB |
-
Prop 65

