Dixon Valve & Coupling
S16181F
Aluminum Expansion Ring Coupling for Single Jacket Hose
Item #105834976
-
Prop 65
- Hardcoat Aluminum Material
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Size | 1 1/2 in |
| Bowl Size | 1 13/16 in |
| For Use With | Single Jacket Hose |
| Thread | NST (NH) |
| Hose Size | 1 1/2 in |
| Type | Expansion Ring Coupling |
| Weight | 0.86 LB |
-
Prop 65

