Dixon Valve & Coupling
S20225
Aluminum Expansion Ring Coupling for Single Jacket Hose
Item #104515649
-
Prop 65
- Hardcoat Aluminum Material
| Size | 2 in |
| Hose Size | 2 in |
| Type | Expansion Ring Coupling |
| Lug | Rocker Lug |
| Bowl Size | 2 1/4 in |
| Thread | NPSH |
| Material | Hardcoat Aluminum |
| For Use With | Single Jacket Hose |
| Weight | 1.56 LB |
-
Prop 65

