Dixon Valve & Coupling
S26268F
Aluminum Expansion Ring Coupling for Single Jacket Hose
Item #104516425
-
Prop 65
- Hardcoat Aluminum Material
| Hose Size | 2-1/2 in |
| Material | Hardcoat Aluminum |
| Size | 2 1/2 in |
| Bowl Size | 2 11/16 in |
| For Use With | Single Jacket Hose |
| Thread | NST (NH) |
| Lug | Rocker Lug |
| Type | Expansion Ring Coupling |
| Weight | 1.78 LB |
-
Prop 65

