Dixon Valve & Coupling
S26281F
Aluminum Expansion Ring Coupling for Single Jacket Hose
Item #103533820
-
Prop 65
- Hardcoat Aluminum Material
| Material | Hardcoat Aluminum |
| Thread | NST (NH) |
| Type | Expansion Ring Coupling |
| Lug | Rocker Lug |
| Bowl Size | 2 13/16 in |
| Hose Size | 2-1/2 in |
| Size | 2 1/2 in |
| For Use With | Single Jacket Hose |
| Weight | 2.04 LB |
-
Prop 65

