Dixon Valve & Coupling
SD15
Plated Steel Super King Long Shank Female NPSM Hose Coupling
Item #103591859
-
Prop 65
- Plated Steel Material
applications
- Used for liquid transfer.
features
- Will accept 3 band clampsPin lug nut
| Female Thread | NPSM |
| Material | Plated Steel |
| Length | 4 1/8 in |
| Seal | Leather |
| Component Material | Brass Nut |
| Type | Female |
| Female Thread Size | 1-1/4 in |
| Weight | 0.698 LB |
-
Prop 65

