- Fog Nozzle
- 1" NPSH Thread
- 100 psi Operating Pressure
- 30.9 gal/min
features
- Shutoff-straight-stream-fogWings on sleeve for ease of adjustment
| Type | Fog Nozzle |
| Cover Color | Red |
| Operating Pressure [Max] | 100 PSI |
| Thread | NPSH |
| Size | 1 in |
| Size (text) | 1 in |
| GPM | 30.9 gal/min |
| Thread Type | NPSH |
| Material | Polycarbonate |
| Flow [Max] | 120 Spray gpm At 100 PSI 30.9 |
| Weight | 0.3 LB |
-
Prop 65


