Dixon Valve & Coupling
SLS404
Plated Steel Long Shank Hose Complete Coupling
Item #103565609
-
Prop 65
- 1/2 in Hose Inner Diameter
- 1/2 in Thread Size
- Plated Steel Material
| Seal | Rubber |
| Material | Plated Steel |
| Type | Complete |
| Thread Size | 1/2 in |
| Thread | NPSM |
| Weight | 0.272 LB |
-
Prop 65

