Dixon Valve & Coupling
SLS407
Plated Steel Long Shank Hose Complete Coupling
Item #101895071
-
Prop 65
- 1/2 in Hose Inner Diameter
- 3/4 in Thread Size
- Plated Steel Material
features
- Extended male GHT deeper thread
| Material | Plated Steel |
| Seal | Rubber |
| Thread | GHT |
| Thread Size | 3/4 in |
| Type | Complete |
| Weight | 0.443 LB |
-
Prop 65

