Skip to content Skip to navigation menu
Plated Steel Long Shank Hose Complete Coupling

SLS808

Plated Steel Long Shank Hose Complete Coupling
Item #101883303
  • 1 in Hose Inner Diameter
  • 1 in Thread Size
  • Plated Steel Material
Plated Steel Long Shank Hose Complete Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 in Hose Inner Diameter
  • 1 in Thread Size
  • Plated Steel Material
Seal Rubber
Thread Size 1 in
Type Complete
Thread NPSM
Material Plated Steel
Weight 0.835 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison