- 3/4 in Hose Inner Diameter
- 3/4 in Thread Size
- Plated Steel Material
| Material | Plated Steel |
| Type | Complete |
| Thread | NPSM |
| Thread Size | 3/4 in |
| Weight | 0.57 LB |
-
Prop 65
| Material | Plated Steel |
| Type | Complete |
| Thread | NPSM |
| Thread Size | 3/4 in |
| Weight | 0.57 LB |
Prop 65