- Industrial Washdown Nozzle
- 1 1/2" NST (NH) Thread
- 100 psi Operating Pressure
- 88 gal/min
features
- Shut off straight stream fog
- Delivers 30 60 90 fog pattern
- Supplied with bumper
| Material | Brass |
| GPM | 88 gal/min |
| Size | 1 1/2 in |
| Size (text) | 1 1/2 in |
| Thread | NST (NH) |
| Thread Type | NST (NH) |
| Operating Pressure [Max] | 100 PSI |
| Type | Fog Nozzle |
| Flow [Max] | 90 Spray gpm At 100 PSI 88 12 |
| Weight | 1.4 LB |
-
Prop 65


