- 6 ft Length
- 150 PSI Maximum Operating Pressure
- Rubber Material
| Temperature Range [Min] | -4 °F |
| Length | 6 ft |
| Operating Pressure [Max] | 150 PSI |
| Material | Rubber |
| I.D. | 0.5 in |
| Weight | 0.0 LB |
| Temperature Range [Min] | -4 °F |
| Length | 6 ft |
| Operating Pressure [Max] | 150 PSI |
| Material | Rubber |
| I.D. | 0.5 in |
| Weight | 0.0 LB |