- Number of Grooves: 10
- 3V Belt Size
- QD Bushing Required
- 25.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Inch/Metric | Inch |
| Bore Range [Max] | 4 in |
| Outside Dia. | 25.00 in |
| Bushing Length thru Bore Less Flange | 2 1/2 in |
| E (Knuckle Width) | 0.11 in |
| Belt Size | 3V |
| No. of Grooves | 10 |
| Bore Range [Min] | 1 in |
| Bushing Series | F |
| Type | D3 |
| Length Through Bore | 3.75 in |
| Belt Match | 1, 10 |
| Overall Length | 4.45 in |
| M | 1.31 in |
| Bushing Type | QD |
| 3V Pitch Dia. | 24.95 in |
| Weight | 99.0 LB |
| EAN or UPC | 782475153145 |

