- Number of Grooves: 10
- 8V Belt Size
- QD Bushing Required
- 13.20 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Material | Cast Iron |
| M | 3.56 in |
| Overall Length | 11.63 in |
| K (in) | 1.96 in |
| Type | A1 |
| Inch/Metric | Inch |
| Bore Range [Min] | 1.5 in |
| Outside Dia. | 13.20 in |
| Belt Size | 8V |
| Length Through Bore | 4.63 in |
| Belt Match | 1, 10 |
| 8V Pitch Dia. | 13 in |
| No. of Grooves | 10 |
| Bushing Type | QD |
| Bushing Series | J |
| Bore Range [Max] | 4.5 in |
| Weight | 147.5 LB |
| EAN or UPC | 782475155484 |

