- Size 1020T Shaft Hub
- 1 1/8" Bore
- LTB = 1 3/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Length Through Bore | 1.375 in |
| Hub Dia. | 2 1/16 in |
| Bore Size | 1.125 in - 1 1/8 in |
| Coupling Size | 1020T |
| Torque Rating [Max] | 422 in lb |
| Weight | 1.46 LB |
| EAN or UPC | 782475687404 |

