- Size 1030T Shaft Hub
- RSB
- LTB= 1 5/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Bore Dia. [Max] | 1 5/8 in |
| Torque Rating [Max] | 1,200 in lb |
| Hub Dia. | 2.34 in |
| Coupling Size | 1030T |
| Length Through Bore | 1.625 in |
| Bore Dia. [Min] | 1/2 in |
| Weight | 2.734 LB |
| EAN or UPC | 782475256792 |

