- Size 1040T Shaft Hub
- RSB
- LTB= 2 1/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Hub Dia. | 3.09 in |
| Coupling Size | 1040T |
| Bore Dia. [Min] | 1/2 in |
| Length Through Bore | 2.125 in |
| Torque Rating [Max] | 2,000 in lb |
| Bore Dia. [Max] | 2 1/8 in |
| Weight | 5.32 LB |
| EAN or UPC | 782475257232 |

