Skip to content Skip to navigation menu
Grid-Lign Coupling

1050T31/35 1 5/8

Grid-Lign Coupling
Item #102047093
  • Size 1050T Shaft Hub
  • 1 5/8" Bore
  • LTB = 2 3/8"
Grid-Lign Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 1050T Shaft Hub
  • 1 5/8" Bore
  • LTB = 2 3/8"

features

  • Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
  • Steel components allow for compact size
Torque Rating [Max] 3500 in lb
Coupling Size 1050T
Length Through Bore 2.375 in
Hub Dia. 3 7/16 in
Bore Size 1.625 in - 1 5/8 in
Weight 6.02 LB
EAN or UPC 782475687589
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison