- Size 1070T Coupling Hub
- 2 3/16" Bore
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Length Through Bore | 3 in |
| Torque Rating [Max] | 8000 in lb |
| HP @ RPM | 13 hp @ 100 rpm |
| Coupling Size | 1070T |
| Bore Size | 2.188 in - 2 3/16 in |
| Hub Dia. | 3 7/16 in |
| Material | Steel |
| Weight | 5.74 LB |
| EAN or UPC | 782475450206 |

