- Size 1070T Shaft Hub
- 2 3/8" Bore
- LTB = 3 1/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Hub Dia. | 4 5/16 in |
| Length Through Bore | 3.125 in |
| Coupling Size | 1070T |
| Bore Size | 2.375 in - 2 3/8 in |
| Torque Rating [Max] | 8000 in lb |
| Weight | 14.82 LB |
| EAN or UPC | 782475687978 |

