- Size 1080T Shaft Hub
- RSB
- LTB= 3 1/2"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Torque Rating [Max] | 16,500 in lb |
| Hub Dia. | 4 13/16 in |
| Bore Dia. [Max] | 3 1/2 in |
| Bore Dia. [Min] | 1 1/8 in |
| Length Through Bore | 3.5 in |
| Coupling Size | 1080T |
| Weight | 21.1 LB |
| EAN or UPC | 782475256488 |

