- Size 1090T Coupling Hub
- 3 1/4" Bore
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Coupling Size | 1090T |
| Bore Size | 3.250 in - 3 1/4 in |
| HP @ RPM | 48 hp @ 100 rpm |
| Torque Rating [Max] | 30000 in lb |
| Length Through Bore | 3.875 in |
| Hub Dia. | 4 7/8 in |
| Material | Steel |
| Weight | 14.07 LB |
| EAN or UPC | 782475379682 |

