- Size 1090T Shaft Hub
- RSB
- LTB= 4"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Bore Dia. [Max] | 4 in |
| Torque Rating [Max] | 30,000 in lb |
| Coupling Size | 1090T |
| Length Through Bore | 4 in |
| Hub Dia. | 5 5/8 in |
| Bore Dia. [Min] | 1 1/8 in |
| Weight | 34.0 LB |
| EAN or UPC | 782475256495 |

