- 10 Grooves
- 6" Outside Diameter
- B (5L) Belt Size
- SK Bushing Required
- 1/2" to 2 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Size | A, B, 4L, 5L |
| Bore Range [Max] | 2.5 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Belt Match | 1, 10 |
| M | 3.5 in |
| Overall Length | 7.75 in |
| Outside Dia. | 6.00 in |
| B (5L) Pitch Dia. | 5.6 in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.93 in |
| Bushing Series | SK |
| K (in) | 2.61 in |
| No. of Grooves | 10 |
| Type | A1 |
| Weight | 18.77 LB |
| EAN or UPC | 782475158294 |

