- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 10 Tooth
- 1/2 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Minimum backlash
- Constant speed
- Nonslip
- No lubrication required
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Pitch | 3/8 in |
| Bushing Series | N/A |
| Bore Range [Max] | 0.5 in |
| Length Through Bore | 1.25 in |
| Pitch Diameter | 1.194 in |
| Bore Type | Rough Bore |
| Type | DF-1 |
| Bore Range [Min] | 0.375 in |
| Outside Dia. | 1.164 in |
| Belt Width | 1/2 in |
| Hub Dia. | 0.81 in |
| No. of Teeth | 10 |
| Finished Bore | N/A |
| Bushing Type | None |
| Hub Projection | 1/2 in |
| Belt Size | L |
| Weight | 0.26 LB |
| EAN or UPC | 782475087914 |

