- Size 10S Coupling Flange
- Bored to 1 1/8"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| RPM [Max] | 3,600 rpm |
| Bushing Type | N/A |
| Coupling Size | 10S |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Length Through Bore | 2.72 in |
| Outside Dia. | 7.5 in |
| Hub Length | 13/16 in |
| Lock Type | Setscrew |
| Bore Size | 1.125 in - 1 1/8 in |
| Set Screw | Yes |
| Bushing Series | N/A |
| Keyway Size | 1/4 x 1/8 |
| Hub Dia. | 4 3/8 in |
| Weight | 13.01 LB |
| EAN or UPC | 782475875078 |

