- Size 1100T Shaft Hub
- RSB
- LTB= 3 9/16"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Bore Dia. [Min] | 1 1/2 in |
| Hub Dia. | 6 3/4 in |
| Coupling Size | 1100T |
| Bore Dia. [Max] | 4 3/4 in |
| Torque Rating [Max] | 50,500 in lb |
| Length Through Bore | 3.5625 in |
| Weight | 44.85 LB |
| EAN or UPC | 782475257805 |

