- Size 1110T Shaft Hub
- RSB
- LTB= 4 1/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Bore Dia. [Min] | 2 in |
| Length Through Bore | 4.125 in |
| Hub Dia. | 7 3/4 in |
| Torque Rating [Max] | 75,000 in lb |
| Coupling Size | 1110T |
| Bore Dia. [Max] | 5 1/2 in |
| Weight | 65.42 LB |
| EAN or UPC | 782475258079 |

