- Size 11 Coupling Flange
- RSB
- Min. Bore 1 1/4"
- Max. Bore 2 1/8"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Hub Dia. | 3.75 in |
| Bore Size | 1.250 in - 1 1/4 in |
| RPM [Max] | 3,600 rpm |
| Coupling Size | 11S |
| Bushing Type | N/A |
| Bore Type | Rough Stock Bore |
| Set Screw | Yes |
| Length Through Bore | 3.44 in |
| Material | Cast Iron |
| Bore Range [Max] | 2.25 in |
| Bushing Series | N/A |
| Outside Dia. | 8.63 in |
| Hub Length | 1.13 in |
| Bore Range [Min] | 1.25 in |
| Weight | 23.74 LB |
| EAN or UPC | 782475875054 |

