- Number of Grooves: 12
- 8V Belt Size
- QD Bushing Required
- 40.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Series | P |
| Type | A3 |
| Bore Range [Min] | 2.9375 in |
| Belt Size | 8V |
| Bore Range [Max] | 7 in |
| K (in) | 0.32 in |
| Length Through Bore | 9.38 in |
| M | 2.63 in |
| Outside Dia. | 40.00 in |
| Overall Length | 13.88 in |
| 8V Pitch Dia. | 39.8 in |
| Belt Match | 1, 12 |
| Material | Cast Iron |
| Bushing Type | QD |
| Inch/Metric | Inch |
| No. of Grooves | 12 |
| Weight | 826.1 LB |
| EAN or UPC | 782475163632 |

