- Number of Grooves: 12
- 8V Belt Size
- QD Bushing Required
- 63.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Max] | 8.5 in |
| M | 2.44 in |
| Length Through Bore | 11.38 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| K (in) | 0.12 in |
| Material | Cast Iron |
| 8V Pitch Dia. | 62.8 in |
| Outside Dia. | 63.00 in |
| Bore Range [Min] | 4 in |
| Belt Match | 1, 12 |
| Bushing Series | W |
| Type | D3 |
| Overall Length | 14 in |
| Belt Size | 8V |
| No. of Grooves | 12 |
| Weight | 1631.3 LB |
| EAN or UPC | 782475163663 |

