- Series 1210 Taper Lock Bushing, 0.8125 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bolt Circle Dia. | 1 3/4 in |
| Bushing Series | 1210 |
| Length Through Bore | 1 in |
| Bore Type | Inch |
| Torque Capacity | 300 lbf |
| Material | Sintered Steel |
| Large Diameter | 1.87 in |
| Bore Size | 0.8125 in |
| Keyway Size | 3/16 x 3/32 |
| Capscrew Size | 3/8 in x 5/8 in |
| Wrench Torque | 14.58 lbf |
| Cap Screws | 2 |
| Weight | 0.59 LB |
| EAN or UPC | 782475096756 |

