- Number of Grooves: 12
- D Belt Size
- QD Bushing Required
- 14.64 in OD
| Belt Size | D |
| Bushing Type | QD |
| Outside Dia. | 14.64 in |
| Bushing Series | M |
| No. of Grooves | 12 |
| Weight | 256.0 LB |
| EAN or UPC | 782475161164 |
| Belt Size | D |
| Bushing Type | QD |
| Outside Dia. | 14.64 in |
| Bushing Series | M |
| No. of Grooves | 12 |
| Weight | 256.0 LB |
| EAN or UPC | 782475161164 |