- Size 12 Coupling Flange
- RSB
- Min. Bore 1 1/2"
- Max. Bore 2 1/8"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Set Screw | Yes |
| Bore Range [Min] | 1.5 in |
| Bore Range [Max] | 2.125 in |
| Hub Dia. | 3.75 in |
| Length Through Bore | 4.00 in |
| Hub Length | 1.28 in |
| Bushing Type | N/A |
| Bore Type | Rough Stock Bore |
| Coupling Size | 12S |
| RPM [Max] | 2,800 rpm |
| Material | Cast Iron |
| Outside Dia. | 10.00 in |
| Bore Size | 1.500 in - 1 1/2 in |
| Bushing Series | N/A |
| Weight | 34.16 LB |
| EAN or UPC | 782475875641 |

