- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 14 Tooth
- 1/2 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Pitch | 3/8 in |
| Belt Size | L |
| Outside Dia. | 1.641 in |
| Belt Width | 1/2 in |
| Bushing Type | None |
| Hub Projection | 1/2 in |
| Bore Range [Max] | 0.875 in |
| Type | DF-1 |
| No. of Teeth | 14 |
| Pitch Diameter | 1.671 in |
| Bore Range [Min] | 0.375 in |
| Bore Type | Rough Bore |
| Hub Dia. | 1.13 in |
| Bushing Series | N/A |
| Finished Bore | N/A |
| Length Through Bore | 1.25 in |
| Weight | 0.55 LB |
| EAN or UPC | 782475087938 |

