- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 15 Tooth
- 3/8 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- No lubrication required
- Minimum backlash
- Nonslip
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Range [Min] | 0.25 in |
| Belt Size | XL |
| Belt Pitch | 1/5 in |
| Bore Type | Rough Bore |
| Length Through Bore | 0.78 in |
| Bushing Series | N/A |
| Hub Dia. | 0.63 in |
| Belt Width | 3/8 in |
| Outside Dia. | 0.935 in |
| Hub Projection | 1/4 in |
| Type | DF-1 |
| Finished Bore | N/A |
| Pitch Diameter | 0.955 in |
| Bushing Type | None |
| Bore Range [Max] | 0.3125 in |
| No. of Teeth | 15 |
| Weight | 0.14 LB |
| EAN or UPC | 782475087747 |

