- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 16 Tooth
- 3/4 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Size | L |
| Bushing Series | N/A |
| Belt Width | 3/4 in |
| Outside Dia. | 1.88 in |
| No. of Teeth | 16 |
| Hub Dia. | 1.44 in |
| Bushing Type | None |
| Finished Bore | N/A |
| Pitch Diameter | 1.91 in |
| Type | DF-1 |
| Hub Projection | 1/2 in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.5 in |
| Bore Range [Max] | 1 in |
| Belt Pitch | 3/8 in |
| Bore Type | Rough Bore |
| Weight | 0.84 LB |
| EAN or UPC | 782475088089 |

