- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 17 Tooth
- 1/2 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Belt Size | L |
| Outside Dia. | 1.999 in |
| Finished Bore | N/A |
| Bushing Type | None |
| Belt Width | 1/2 in |
| Hub Projection | 1/2 in |
| Bore Range [Max] | 1 in |
| Bushing Series | N/A |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.25 in |
| Bore Type | Rough Bore |
| Pitch Diameter | 2.029 in |
| Hub Dia. | 1.44 in |
| Belt Pitch | 3/8 in |
| No. of Teeth | 17 |
| Type | DF-1 |
| Weight | 0.84 LB |
| EAN or UPC | 782475421299 |

