- Number of Grooves: 2
- 3V Belt Size
- QD Bushing Required
- 5.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Type | QD |
| Belt Size | 3V |
| Length Through Bore | 1.31 in |
| Material | Cast Iron |
| E (Knuckle Width) | 0.4 in |
| No. of Grooves | 2 |
| Overall Length | 1.49 in |
| Bushing Series | SH |
| Belt Match | 1, 2 |
| Inch/Metric | Inch |
| M | 0.28 in |
| 3V Pitch Dia. | 4.95 in |
| Bushing Length thru Bore Less Flange | 0.81 in |
| Outside Dia. | 5.00 in |
| Type | C1 |
| Bore Range [Max] | 1.625 in |
| Bore Range [Min] | 0.5 in |
| Weight | 3.7 LB |
| EAN or UPC | 782475152100 |

