- Number of Grooves: 2
- 5V Belt Size
- QD Bushing Required
- 8.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Inch/Metric | Inch |
| Outside Dia. | 8.00 in |
| Type | C1 |
| Material | Cast Iron |
| M | 0.44 in |
| No. of Grooves | 2 |
| Length Through Bore | 1.93 in |
| Belt Match | 1, 2 |
| Bore Range [Max] | 2.5 in |
| Bore Range [Min] | 0.5 in |
| Bushing Type | QD |
| Bushing Series | SK |
| K (in) | 0.45 in |
| Overall Length | 2.14 in |
| Belt Size | 5V |
| Weight | 14.1 LB |
| EAN or UPC | 782475153268 |

