- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 24 Tooth
- 2 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| No. of Teeth | 24 |
| Outside Dia. | 3.766 in |
| Length Through Bore | 3.28 in |
| Belt Size | H |
| Bore Range [Max] | 1.875 in |
| Bore Range [Min] | 1 in |
| Finished Bore | N/A |
| Hub Projection | 1 in |
| Bore Type | Rough Bore |
| Belt Width | 2 in |
| Belt Pitch | 1/2 in |
| Pitch Diameter | 3.820 in |
| Bushing Type | None |
| Type | DF-1 |
| Hub Dia. | 3 in |
| Bushing Series | N/A |
| Weight | 8.35 LB |
| EAN or UPC | 782475421275 |

